1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
16X26 CR WI XT25 MD AR400
Mine Duty Wing - Crown Face, 16 in Dia., 26 in Face Width
MI ITEM #
13468538
MFR #
16X26 CR WI XT25 MD AR400
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 16X26 CR WI XT25 MD AR400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
16X26 CR WI XT25 MD AR400
Mine Duty Wing - Crown Face, 16 in Dia., 26 in Face Width
MI ITEM #
13468538
MFR #
16X26 CR WI XT25 MD AR400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
26 in
Pulley
Diameter
16 in
Details
Face Type
Crown
Hub Number
XT25
Pulley Type
Mine Duty Wing
Overview
Mfr description
298480 16X26 CR WI XT25 MD AR400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought