Motion
20X44 CR WI XT45 MD SPIRAL

DODGE
20X44 CR WI XT45 MD SPIRAL

Mine Duty Spiral Wing - Crown Face, 20 in Dia., 44 in Face Width
Mi Item #13468557
MFR #20X44 CR WI XT45 MD SPIRAL
Price$18,764.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X44 CR WI XT45 MD SPIRAL

Mine Duty Spiral Wing - Crown Face, 20 in Dia., 44 in Face Width
Mi Item #13468557
MFR #20X44 CR WI XT45 MD SPIRAL

Mfr description
221063 20X44 CR WI XT45 MD SPIRAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,764.79/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Pulley Type
    Mine Duty Spiral Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)