Motion
18X38 ST WI XT40 MD 1/2 RPL RR

DODGE
18X38 ST WI XT40 MD 1/2 RPL RR

Mine Duty Wing - Straight Face, 18 in Dia., 38 in Face Width
MI ITEM #13468567
MFR #18X38 ST WI XT40 MD 1/2 RPL RR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X38 ST WI XT40 MD 1/2 RPL RR

Mine Duty Wing - Straight Face, 18 in Dia., 38 in Face Width
MI ITEM #13468567
MFR #18X38 ST WI XT40 MD 1/2 RPL RR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Straight
  • Hub Number
    XT40
  • Pulley Type
    Mine Duty Wing

Overview

Mfr description
221148 18X38 ST WI XT40 MD 1/2 RPL RR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought