1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
18X32 ST WI XT40 MD 1/2 RPL RR
Mine Duty Wing - Straight Face, 18 in Dia., 32 in Face Width
MI ITEM #
13468569
MFR #
18X32 ST WI XT40 MD 1/2 RPL RR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 18X32 ST WI XT40 MD 1/2 RPL RR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
18X32 ST WI XT40 MD 1/2 RPL RR
Mine Duty Wing - Straight Face, 18 in Dia., 32 in Face Width
MI ITEM #
13468569
MFR #
18X32 ST WI XT40 MD 1/2 RPL RR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
221151 18X32 ST WI XT40 MD 1/2 RPL RR
Specifications
Pulley Type
Mine Duty Wing
Face Type
Straight
Pulley Diameter
18 in
Face Width
32 in
Hub Number
XT40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data