Motion
24X57 ST WI XT45 MD SPECIAL

DODGE
24X57 ST WI XT45 MD SPECIAL

Standard Wing Pulley - Straight Face, 24 in Dia., 57 in Face Width
Mi Item #13468579
MFR #24X57 ST WI XT45 MD SPECIAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X57 ST WI XT45 MD SPECIAL

Standard Wing Pulley - Straight Face, 24 in Dia., 57 in Face Width
Mi Item #13468579
MFR #24X57 ST WI XT45 MD SPECIAL

Mfr description
220779 24X57 ST WI XT45 MD SPECIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    57 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Straight
  • Hub Number
    XT45
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)