Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X54 CR DR HE50 MDX 1/2 CHEV LAG

Mine Duty Drum - Crown Face, 24 in Dia., 54 in Face Width, HE Hub, Chevron Lagging
Mi Item #13468673
MFR #24X54 CR DR HE50 MDX 1/2 CHEV LAG

Mfr description
221155 24X54 CR DR HE50 MDX 1/2 CHEV
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    54 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    HE50
  • Hub Type
    HE
  • Lagging Type
    Chevron
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)