1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 12X60 ST DR HE30 MDX 1/2 HBG LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
12X60 ST DR HE30 MDX 1/2 HBG LAG
Standard Duty Drum - Straight Face, 12 in Dia., 60 in Face Width
Mi Item #
13468682
MFR #
12X60 ST DR HE30 MDX 1/2 HBG LAG
Mfr description
220473 12X60 ST DR HE30 MDX 1/2 HBG LAG
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Face
Width
60 in
Pulley
Diameter
12 in
Details
Face Type
Straight
Hub Number
HE30
Pulley Type
Standard Duty Drum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items