1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 36X38 CR DR HE60 MDX 5/8 CERAMIC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
36X38 CR DR HE60 MDX 5/8 CERAMIC
Mine Duty Drum - Crown Face, 36 in Dia., 38 in Face Width
Mi Item #
13468683
MFR #
36X38 CR DR HE60 MDX 5/8 CERAMIC
Mfr description
220486 36X38 CR DR HE60 MDX 5/8 CERAMIC
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Face
Width
38 in
Pulley
Diameter
36 in
Details
Face Type
Crown
Hub Number
HE60
Pulley Type
Mine Duty Drum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items