1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 20X66 ST DR HE45 MDX 1/2 HBG LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
20X66 ST DR HE45 MDX 1/2 HBG LAG
Standard Duty Drum - Straight Face, 20 in Dia., 66 in Face Width, HE Hub, Herringbone Lagging
MI ITEM #
13468726
MFR #
20X66 ST DR HE45 MDX 1/2 HBG LAG
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart
Specifications
Dimensions
Face
Width
66 in
Pulley
Diameter
20 in
Details
Face Type
Straight
Hub Number
HE45
Hub Type
HE
Lagging Type
Herringbone
Pulley Type
Standard Duty Drum
Overview
Mfr description
225509 20X66 ST DR HE45 MDX 1/2 HBG LAG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought