Motion
42X60 ST DR HE120 SPC 1/2 DIA D-LAG

DODGE
42X60 ST DR HE120 SPC 1/2 DIA D-LAG

Standard Duty Drum - Straight Face, 42 in Dia., 60 in Face Width
MI ITEM #13469126
MFR #42X60 ST DR HE120 SPC 1/2 DIA D-LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
42X60 ST DR HE120 SPC 1/2 DIA D-LAG

Standard Duty Drum - Straight Face, 42 in Dia., 60 in Face Width
MI ITEM #13469126
MFR #42X60 ST DR HE120 SPC 1/2 DIA D-LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    60 in
  • Pulley Diameter  
    42 in

Details

  • Face Type
    Straight
  • Hub Number
    HE120
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
221056 42X60 ST DR HE120 SPC 1/2 DIA D-L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought