1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
9 X 11 ST WI 1-3/16" FIXED BORE HUBS
Standard Wing Pulley - Straight Face, 9 in Dia., 11 in Face Width
MI ITEM #
13469166
MFR #
9 X 11 ST WI 1-3/16" FIXED BORE HUBS
List Price
$1,747.00
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 9 X 11 ST WI 1-3/16" FIXED BORE HUBS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
9 X 11 ST WI 1-3/16" FIXED BORE HUBS
Standard Wing Pulley - Straight Face, 9 in Dia., 11 in Face Width
MI ITEM #
13469166
MFR #
9 X 11 ST WI 1-3/16" FIXED BORE HUBS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,747.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
225377 9 X 11 ST WI 1-3/16" FIXED BORE H
Specifications
Pulley Type
Standard Wing Pulley
Face Type
Straight
Pulley Diameter
9 in
Face Width
11 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data