1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
14X51 CR DR XT35 3/8 PLAIN LAG
Standard Duty Drum - Crown Face, 14 in Dia., 51 in Face Width
MI ITEM #
13469232
MFR #
14X51 CR DR XT35 3/8 PLAIN LAG
List Price
$3,877.04
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 14X51 CR DR XT35 3/8 PLAIN LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
14X51 CR DR XT35 3/8 PLAIN LAG
Standard Duty Drum - Crown Face, 14 in Dia., 51 in Face Width
MI ITEM #
13469232
MFR #
14X51 CR DR XT35 3/8 PLAIN LAG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,877.04
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
292771 14X51 CR DR XT35 3/8 PLAIN LAG
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
14 in
Face Width
51 in
Hub Number
XT35
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data