Motion
14X51 ST DR XT60 3/8 HBG LAG

DODGE
14X51 ST DR XT60 3/8 HBG LAG

Standard Duty Drum - Straight Face, 14 in Dia., 51 in Face Width
MI ITEM #13469273
MFR #14X51 ST DR XT60 3/8 HBG LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X51 ST DR XT60 3/8 HBG LAG

Standard Duty Drum - Straight Face, 14 in Dia., 51 in Face Width
MI ITEM #13469273
MFR #14X51 ST DR XT60 3/8 HBG LAG

Mfr description
292790 14X51 ST DR XT60 3/8 HBG LAG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Straight
  • Hub Number
    XT60
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)