Motion
18X51 CR DR XT25 3/8 HBG LAG

DODGE
18X51 CR DR XT25 3/8 HBG LAG

Standard Duty Drum - Crown Face, 18 in Dia., 51 in Face Width, XT Hub, Herringbone Lagging
Mi Item #13469301
MFR #18X51 CR DR XT25 3/8 HBG LAG
Price$4,902.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X51 CR DR XT25 3/8 HBG LAG

Standard Duty Drum - Crown Face, 18 in Dia., 51 in Face Width, XT Hub, Herringbone Lagging
Mi Item #13469301
MFR #18X51 CR DR XT25 3/8 HBG LAG

Mfr description
292908 18X51 CR DR XT25 3/8 HBG LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,902.69/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)