Motion
18X12 CR DR XT30 5/8 SLIDE NEOPRENE

DODGE
18X12 CR DR XT30 5/8 SLIDE NEOPRENE

Standard Duty Drum - Crown Face, 18 in Dia., 12 in Face Width, XT Hub, Replaceable Slide Lagging Lagging
MI ITEM #13469407
MFR #18X12 CR DR XT30 5/8 SLIDE NEOPRENE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X12 CR DR XT30 5/8 SLIDE NEOPRENE

Standard Duty Drum - Crown Face, 18 in Dia., 12 in Face Width, XT Hub, Replaceable Slide Lagging Lagging
MI ITEM #13469407
MFR #18X12 CR DR XT30 5/8 SLIDE NEOPRENE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    12 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Lagging Type
    Replaceable Slide Lagging
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
200828 18X12 CR DR XT30 5/8 SLIDE NEOPRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought