1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
20X44 CR DR XT25 3/8 HBG LAG
Standard Duty Drum - Crown Face, 20 in Dia., 44 in Face Width
Mi Item #
13469443
MFR #
20X44 CR DR XT25 3/8 HBG LAG
Price
$4,778.29
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 20X44 CR DR XT25 3/8 HBG LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
20X44 CR DR XT25 3/8 HBG LAG
Standard Duty Drum - Crown Face, 20 in Dia., 44 in Face Width
Mi Item #
13469443
MFR #
20X44 CR DR XT25 3/8 HBG LAG
Mfr description
292389 20X44 CR DR XT25 3/8 HBG LAG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,778
.29
/each
Add to Cart
Specifications
Dimensions
Face
Width
44 in
Pulley
Diameter
20 in
Details
Face Type
Crown
Hub Number
XT25
Pulley Type
Standard Duty Drum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items