1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
16X40 ST DR XT30 SPECIAL
Standard Duty Drum - Straight Face, 16 in Dia., 40 in Face Width
MI ITEM #
13469476
MFR #
16X40 ST DR XT30 SPECIAL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 16X40 ST DR XT30 SPECIAL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
16X40 ST DR XT30 SPECIAL
Standard Duty Drum - Straight Face, 16 in Dia., 40 in Face Width
MI ITEM #
13469476
MFR #
16X40 ST DR XT30 SPECIAL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
200800 16X40 ST DR XT30 SPECIAL
Specifications
Pulley Type
Standard Duty Drum
Face Type
Straight
Pulley Diameter
16 in
Face Width
40 in
Hub Number
XT30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data