Motion
18X28 ST DR XT30 3/8 PLN SBR45 SPECIAL

DODGE
18X28 ST DR XT30 3/8 PLN SBR45 SPECIAL

Standard Duty Drum - Straight Face, 18 in Dia., 28 in Face Width
MI ITEM #13469477
MFR #18X28 ST DR XT30 3/8 PLN SBR45 SPECIAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X28 ST DR XT30 3/8 PLN SBR45 SPECIAL

Standard Duty Drum - Straight Face, 18 in Dia., 28 in Face Width
MI ITEM #13469477
MFR #18X28 ST DR XT30 3/8 PLN SBR45 SPECIAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    28 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Straight
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
200799 18X28 ST DR XT30 3/8 PLN SBR45 SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought