Motion
12X51 ST DR XT50

DODGE
12X51 ST DR XT50

Standard Duty Drum - Straight Face, 12 in Dia., 51 in Face Width
MI ITEM #13469695
MFR #12X51 ST DR XT50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12X51 ST DR XT50

Standard Duty Drum - Straight Face, 12 in Dia., 51 in Face Width
MI ITEM #13469695
MFR #12X51 ST DR XT50

Mfr description
292698 12X51 ST DR XT50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Straight
  • Hub Number
    XT50
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)