1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
24X51 CR DR XT50 3/8 PLAIN LAG
Standard Duty Drum - Crown Face, 24 in Dia., 51 in Face Width, XT Hub, Plain Lagging
MI ITEM #
13470263
MFR #
24X51 CR DR XT50 3/8 PLAIN LAG
Price
$8,791.92
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 24X51 CR DR XT50 3/8 PLAIN LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
24X51 CR DR XT50 3/8 PLAIN LAG
Standard Duty Drum - Crown Face, 24 in Dia., 51 in Face Width, XT Hub, Plain Lagging
MI ITEM #
13470263
MFR #
24X51 CR DR XT50 3/8 PLAIN LAG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$8,791.92
/each
Qty
Add to Cart
Specifications
Dimensions
Face
Width
51 in
Pulley
Diameter
24 in
Details
Face Type
Crown
Hub Number
XT50
Hub Type
XT
Lagging Type
Plain
Pulley Type
Standard Duty Drum
Overview
Mfr description
293026 24X51 CR DR XT50 3/8 PLAIN LAG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought