Motion
10X63 CR DR XT30 1/2 HBG LAG

DODGE
10X63 CR DR XT30 1/2 HBG LAG

Standard Duty Drum - Crown Face, 10 in Dia., 63 in Face Width
MI ITEM #13470523
MFR #10X63 CR DR XT30 1/2 HBG LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10X63 CR DR XT30 1/2 HBG LAG

Standard Duty Drum - Crown Face, 10 in Dia., 63 in Face Width
MI ITEM #13470523
MFR #10X63 CR DR XT30 1/2 HBG LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    63 in
  • Pulley Diameter  
    10 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
293381 10X63 CR DR XT30 1/2 HBG LAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought