Motion
11.875X18 ST DR XT30 SPECIAL

DODGE
11.875X18 ST DR XT30 SPECIAL

Standard Duty Drum - Straight Face, 11-3/4 in Dia., 18 in Face Width
Mi Item #13470635
MFR #11.875X18 ST DR XT30 SPECIAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
11.875X18 ST DR XT30 SPECIAL

Standard Duty Drum - Straight Face, 11-3/4 in Dia., 18 in Face Width
Mi Item #13470635
MFR #11.875X18 ST DR XT30 SPECIAL

Mfr description
200488 11.875X18 ST DR XT30 SPECIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    18 in
  • Pulley Diameter  
    11-3/4 in

Details

  • Face Type
    Straight
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)