Motion
24X46 CR DR XT40 1" CHV LAG

DODGE
24X46 CR DR XT40 1" CHV LAG

Standard Duty Drum - Crown Face, 24 in Dia., 46 in Face Width
MI ITEM #13470784
MFR #24X46 CR DR XT40 1" CHV LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X46 CR DR XT40 1" CHV LAG

Standard Duty Drum - Crown Face, 24 in Dia., 46 in Face Width
MI ITEM #13470784
MFR #24X46 CR DR XT40 1" CHV LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    46 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
298929 24X46 CR DR XT40 1" CHV LAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought