1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
14X20 CR DR XT30 3/8 PLAIN SBR 45 LAG
Standard Duty Drum - Crown Face, 14 in Dia., 20 in Face Width
MI ITEM #
13470889
MFR #
14X20 CR DR XT30 3/8 PLAIN SBR 45 LAG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 14X20 CR DR XT30 3/8 PLAIN SBR 45 LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
14X20 CR DR XT30 3/8 PLAIN SBR 45 LAG
Standard Duty Drum - Crown Face, 14 in Dia., 20 in Face Width
MI ITEM #
13470889
MFR #
14X20 CR DR XT30 3/8 PLAIN SBR 45 LAG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
20 in
Pulley
Diameter
14 in
Details
Face Type
Crown
Hub Number
XT30
Pulley Type
Standard Duty Drum
Overview
Mfr description
298585 14X20 CR DR XT30 3/8 PLAIN SBR 45
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought