Motion
14X32 CR DR XT60

DODGE
14X32 CR DR XT60

Standard Duty Drum - Crown Face, 14 in Dia., 32 in Face Width
Mi Item #13470978
MFR #14X32 CR DR XT60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X32 CR DR XT60

Standard Duty Drum - Crown Face, 14 in Dia., 32 in Face Width
Mi Item #13470978
MFR #14X32 CR DR XT60

Mfr description
290864 14X32 CR DR XT60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Crown
  • Hub Number
    XT60
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)