Motion
20X38 CR DR XT45 3/8 PLN SBR60

DODGE
20X38 CR DR XT45 3/8 PLN SBR60

Standard Duty Drum - Crown Face, 20 in Dia., 38 in Face Width
Mi Item #13471685
MFR #20X38 CR DR XT45 3/8 PLN SBR60
Price$5,624.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X38 CR DR XT45 3/8 PLN SBR60

Standard Duty Drum - Crown Face, 20 in Dia., 38 in Face Width
Mi Item #13471685
MFR #20X38 CR DR XT45 3/8 PLN SBR60

Mfr description
291788 20X38 CR DR XT45 3/8 PLAIN LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,624.69/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)