Motion
16X38 CR DR XT35 3/8 PLAIN LAG

DODGE
16X38 CR DR XT35 3/8 PLAIN LAG

Standard Duty Drum - Crown Face, 16 in Dia., 38 in Face Width, XT Hub, Plain Lagging
MI ITEM #13471817
MFR #16X38 CR DR XT35 3/8 PLAIN LAG
Price$3,407.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X38 CR DR XT35 3/8 PLAIN LAG

Standard Duty Drum - Crown Face, 16 in Dia., 38 in Face Width, XT Hub, Plain Lagging
MI ITEM #13471817
MFR #16X38 CR DR XT35 3/8 PLAIN LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,407.49/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Lagging Type
    Plain
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
291662 16X38 CR DR XT35 3/8 PLAIN LAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought