Specifications
Dimensions
- Face Width38 in
- Pulley Diameter16 in
Details
- Face TypeCrown
- Hub NumberXT40
- Hub TypeXT
- Lagging TypePlain
- Pulley TypeStandard Duty Drum
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)