Motion
10X44 ST DR XT40 1/4 PLAIN LAG

DODGE
10X44 ST DR XT40 1/4 PLAIN LAG

Standard Duty Drum - Straight Face, 10 in Dia., 44 in Face Width
MI ITEM #13472156
MFR #10X44 ST DR XT40 1/4 PLAIN LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10X44 ST DR XT40 1/4 PLAIN LAG

Standard Duty Drum - Straight Face, 10 in Dia., 44 in Face Width
MI ITEM #13472156
MFR #10X44 ST DR XT40 1/4 PLAIN LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    10 in

Details

  • Face Type
    Straight
  • Hub Number
    XT40
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
292073 10X44 ST DR XT40 1/4 PLAIN LAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought