Motion
36X51 ST DR XT100 1/2 PLN D-LAG SPC ASSY

DODGE
36X51 ST DR XT100 1/2 PLN D-LAG SPC ASSY

Standard Duty Drum - Straight Face, 36 in Dia., 51 in Face Width
MI ITEM #13472730
MFR #36X51 ST DR XT100 1/2 PLN D-LAG SPC ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
36X51 ST DR XT100 1/2 PLN D-LAG SPC ASSY

Standard Duty Drum - Straight Face, 36 in Dia., 51 in Face Width
MI ITEM #13472730
MFR #36X51 ST DR XT100 1/2 PLN D-LAG SPC ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    36 in

Details

  • Face Type
    Straight
  • Hub Number
    XT100
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
221020 36X51 ST DR XT100 1/2 PLN D-LAG S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought