1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
20X26 CR DR XT35 SPECIAL
Standard Duty Drum - Crown Face, 20 in Dia., 26 in Face Width
MI ITEM #
13472828
MFR #
20X26 CR DR XT35 SPECIAL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 20X26 CR DR XT35 SPECIAL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
20X26 CR DR XT35 SPECIAL
Standard Duty Drum - Crown Face, 20 in Dia., 26 in Face Width
MI ITEM #
13472828
MFR #
20X26 CR DR XT35 SPECIAL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
26 in
Pulley
Diameter
20 in
Details
Face Type
Crown
Hub Number
XT35
Pulley Type
Standard Duty Drum
Overview
Mfr description
220569 20X26 CR DR XT35 SPECIAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought