1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
630MM X 1400MM CR DR XT70 3/8 HBG SPCL
Standard Duty Drum - Crown Face, 630 mm Dia., 1400 mm Width, XT70 Hub
MI ITEM #
13472841
MFR #
630MM X 1400MM CR DR XT70 3/8 HBG SPCL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 630MM X 1400MM CR DR XT70 3/8 HBG SPCL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
630MM X 1400MM CR DR XT70 3/8 HBG SPCL
Standard Duty Drum - Crown Face, 630 mm Dia., 1400 mm Width, XT70 Hub
MI ITEM #
13472841
MFR #
630MM X 1400MM CR DR XT70 3/8 HBG SPCL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
1400 mm
Pulley
Diameter
630 mm
Details
Face Type
Crown
Hub Number
XT70
Pulley Type
Standard Duty Drum
Overview
Mfr description
220448 630MM X 1400MM CR DR XT70 3/8 HBG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought