Motion
10.5X24.5 CR DR XT25 3/8 DIA LAG

DODGE
10.5X24.5 CR DR XT25 3/8 DIA LAG

Standard Duty Drum - Crown Face, 10-1/2 in Dia., 24-1/2 in Face Width
Mi Item #13472854
MFR #10.5X24.5 CR DR XT25 3/8 DIA LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10.5X24.5 CR DR XT25 3/8 DIA LAG

Standard Duty Drum - Crown Face, 10-1/2 in Dia., 24-1/2 in Face Width
Mi Item #13472854
MFR #10.5X24.5 CR DR XT25 3/8 DIA LAG

Mfr description
234790 10.5X24.5 CR DR XT25 3/8 DIA LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    24-1/2 in
  • Pulley Diameter  
    10-1/2 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)