1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
24X28 ST DR XT35
Standard Duty Drum - Straight Face, 24 in Dia., 28 in Face Width, XT Hub
MI ITEM #
13472859
MFR #
24X28 ST DR XT35
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 24X28 ST DR XT35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
24X28 ST DR XT35
Standard Duty Drum - Straight Face, 24 in Dia., 28 in Face Width, XT Hub
MI ITEM #
13472859
MFR #
24X28 ST DR XT35
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
220427 24X28 ST DR XT35
Specifications
Pulley Type
Standard Duty Drum
Face Type
Straight
Pulley Diameter
24 in
Face Width
28 in
Hub Type
XT
Hub Number
XT35
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought