Motion
16X40 CR DR XT40 1/4 PLN LAG

DODGE
16X40 CR DR XT40 1/4 PLN LAG

Standard Duty Drum - Crown Face, 16 in Dia., 40 in Face Width
Mi Item #13472892
MFR #16X40 CR DR XT40 1/4 PLN LAG
Price$3,696.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X40 CR DR XT40 1/4 PLN LAG

Standard Duty Drum - Crown Face, 16 in Dia., 40 in Face Width
Mi Item #13472892
MFR #16X40 CR DR XT40 1/4 PLN LAG

Mfr description
234718 16X40 CR DR XT40 1/4 PLN LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,696.53/each

Specifications

Dimensions

  • Face Width  
    40 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)