1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
6X16 CR DR XT25 3/8 PLN LAG
Standard Duty Drum - Crown Face, 6 in Dia., 16 in Face Width
MI ITEM #
13472904
MFR #
6X16 CR DR XT25 3/8 PLN LAG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 6X16 CR DR XT25 3/8 PLN LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
6X16 CR DR XT25 3/8 PLN LAG
Standard Duty Drum - Crown Face, 6 in Dia., 16 in Face Width
MI ITEM #
13472904
MFR #
6X16 CR DR XT25 3/8 PLN LAG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
220812 6X16 CR DR XT25 3/8 PLN LAG
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
6 in
Face Width
16 in
Hub Number
XT25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought