Motion
30.19X13.25 ST DR XT40 3/8 HBG ASSEMBLY

DODGE
30.19X13.25 ST DR XT40 3/8 HBG ASSEMBLY

Standard Duty Drum - Straight Face, 30-3/16 in Dia., 13-1/4 in Face Width
Mi Item #13472916
MFR #30.19X13.25 ST DR XT40 3/8 HBG ASSEMBLY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30.19X13.25 ST DR XT40 3/8 HBG ASSEMBLY

Standard Duty Drum - Straight Face, 30-3/16 in Dia., 13-1/4 in Face Width
Mi Item #13472916
MFR #30.19X13.25 ST DR XT40 3/8 HBG ASSEMBLY

Mfr description
220776 30.19X13.25 ST DR XT40 3/8 HBG AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    13-1/4 in
  • Pulley Diameter  
    30-3/16 in

Details

  • Face Type
    Straight
  • Hub Number
    XT40
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)