Motion
6.625 X 58 ST DR XT25

DODGE
6.625 X 58 ST DR XT25

Standard Duty Drum - Straight Face, 6-5/8 in Dia., 58 in Face Width
MI ITEM #13472934
MFR #6.625 X 58 ST DR XT25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6.625 X 58 ST DR XT25

Standard Duty Drum - Straight Face, 6-5/8 in Dia., 58 in Face Width
MI ITEM #13472934
MFR #6.625 X 58 ST DR XT25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    58 in
  • Pulley Diameter  
    6-5/8 in

Details

  • Face Type
    Straight
  • Hub Number
    XT25
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
225934 6.625 X 58 ST DR XT25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought