Motion
8X72.50 ST DR XT25 1/2 PLN LAG

DODGE
8X72.50 ST DR XT25 1/2 PLN LAG

Standard Duty Drum - Straight Face, 8 in Dia., 72-1/2 in Face Width
Mi Item #13472968
MFR #8X72.50 ST DR XT25 1/2 PLN LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8X72.50 ST DR XT25 1/2 PLN LAG

Standard Duty Drum - Straight Face, 8 in Dia., 72-1/2 in Face Width
Mi Item #13472968
MFR #8X72.50 ST DR XT25 1/2 PLN LAG

Mfr description
220861 8X72.50 ST DR XT25 1/2 PLN LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    72-1/2 in
  • Pulley Diameter  
    8 in

Details

  • Face Type
    Straight
  • Hub Number
    XT25
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)