1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
18X39 ST DR XT45 3/4 HGB LAG
Standard Duty Drum - Straight Face, 18 in Dia., 39 in Face Width
MI ITEM #
13473065
MFR #
18X39 ST DR XT45 3/4 HGB LAG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 18X39 ST DR XT45 3/4 HGB LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
18X39 ST DR XT45 3/4 HGB LAG
Standard Duty Drum - Straight Face, 18 in Dia., 39 in Face Width
MI ITEM #
13473065
MFR #
18X39 ST DR XT45 3/4 HGB LAG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
39 in
Pulley
Diameter
18 in
Details
Face Type
Straight
Hub Number
XT45
Pulley Type
Standard Duty Drum
Overview
Mfr description
221058 18X39 ST DR XT45 3/4 HGB LAG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought