Motion
6X16 ST DR XT25 5/8 PLN SBR70

DODGE
6X16 ST DR XT25 5/8 PLN SBR70

Standard Duty Drum - Straight Face, 6 in Dia., 16 in Face Width
Mi Item #13473077
MFR #6X16 ST DR XT25 5/8 PLN SBR70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6X16 ST DR XT25 5/8 PLN SBR70

Standard Duty Drum - Straight Face, 6 in Dia., 16 in Face Width
Mi Item #13473077
MFR #6X16 ST DR XT25 5/8 PLN SBR70

Mfr description
221234 6X16 ST DR XT25 5/8 PLN SBR70
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    16 in
  • Pulley Diameter  
    6 in

Details

  • Face Type
    Straight
  • Hub Number
    XT25
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)