Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8X51 ST DR XT30 MDX

Standard Duty Drum - Straight Face, 8 in Dia., 51 in Face Width
MI ITEM #13473202
MFR #8X51 ST DR XT30 MDX

Mfr description
295849 8X51 ST DR XT30 MDX
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    8 in

Details

  • Face Type
    Straight
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)