Motion
18X28 ST DR XT35 MDX 3/8 PLN SBR45

DODGE
18X28 ST DR XT35 MDX 3/8 PLN SBR45

Standard Duty Drum - Straight Face, 18 in Dia., 28 in Face Width
Mi Item #13473259
MFR #18X28 ST DR XT35 MDX 3/8 PLN SBR45
Price$3,438.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X28 ST DR XT35 MDX 3/8 PLN SBR45

Standard Duty Drum - Straight Face, 18 in Dia., 28 in Face Width
Mi Item #13473259
MFR #18X28 ST DR XT35 MDX 3/8 PLN SBR45

Mfr description
221188 18X28 ST DR XT35 MDX 3/8 PLN SBR4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,438.70/each

Specifications

Dimensions

  • Face Width  
    28 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Straight
  • Hub Number
    XT35
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)