Motion
16X46 ST DR XT40 MDX 1/2 PLN

DODGE
16X46 ST DR XT40 MDX 1/2 PLN

Standard Duty Drum - Straight Face, 16 in Dia., 46 in Face Width
Mi Item #13473260
MFR #16X46 ST DR XT40 MDX 1/2 PLN
Price$5,530.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X46 ST DR XT40 MDX 1/2 PLN

Standard Duty Drum - Straight Face, 16 in Dia., 46 in Face Width
Mi Item #13473260
MFR #16X46 ST DR XT40 MDX 1/2 PLN

Mfr description
221179 16X46 ST DR XT40 MDX 1/2 PLN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,530.71/each

Specifications

Dimensions

  • Face Width  
    46 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Straight
  • Hub Number
    XT40
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)