Motion
20X16 CR WI XT40 MD SPIRAL

DODGE
20X16 CR WI XT40 MD SPIRAL

Mine Duty Spiral Wing - Crown Face, 20 in Dia., 16 in Face Width
Mi Item #13473277
MFR #20X16 CR WI XT40 MD SPIRAL
Price$9,639.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X16 CR WI XT40 MD SPIRAL

Mine Duty Spiral Wing - Crown Face, 20 in Dia., 16 in Face Width
Mi Item #13473277
MFR #20X16 CR WI XT40 MD SPIRAL

Mfr description
221115 20X16 CR WI XT40 MD SPIRAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,639.01/each

Specifications

Dimensions

  • Face Width  
    16 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Pulley Type
    Mine Duty Spiral Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)