Motion
12X49.25 CR DR XT30 MDX 1/4 PLN LAG

DODGE
12X49.25 CR DR XT30 MDX 1/4 PLN LAG

Mine Duty Drum - Crown Face, 12 in Dia., 49-1/4 in Face Width
Mi Item #13473287
MFR #12X49.25 CR DR XT30 MDX 1/4 PLN LAG
Price$3,520.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12X49.25 CR DR XT30 MDX 1/4 PLN LAG

Mine Duty Drum - Crown Face, 12 in Dia., 49-1/4 in Face Width
Mi Item #13473287
MFR #12X49.25 CR DR XT30 MDX 1/4 PLN LAG

Mfr description
220970 12X49.25 CR DR XT30 MDX 1/4 PLN L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,520.68/each

Specifications

Dimensions

  • Face Width  
    49-1/4 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)