1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 24X60 ST DR XT70 MDX 3/8 PLN MA DLAG ST
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
24X60 ST DR XT70 MDX 3/8 PLN MA DLAG ST
Standard Duty Drum - Straight Face, 24 in Dia., 60 in Face Width
Mi Item #
13473289
MFR #
24X60 ST DR XT70 MDX 3/8 PLN MA DLAG ST
Mfr description
220967 24X60 ST DR XT70 MDX 3/8 PLN MA D
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Face
Width
60 in
Pulley
Diameter
24 in
Details
Face Type
Straight
Hub Number
XT70
Pulley Type
Standard Duty Drum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items