Motion
18X51 ST DR XT45 MDX 1/2 PLN DLAG

DODGE
18X51 ST DR XT45 MDX 1/2 PLN DLAG

Standard Duty Drum - Straight Face, 18 in Dia., 51 in Face Width
Mi Item #13473295
MFR #18X51 ST DR XT45 MDX 1/2 PLN DLAG
Price$7,371.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X51 ST DR XT45 MDX 1/2 PLN DLAG

Standard Duty Drum - Straight Face, 18 in Dia., 51 in Face Width
Mi Item #13473295
MFR #18X51 ST DR XT45 MDX 1/2 PLN DLAG

Mfr description
220948 18X51 ST DR XT45 MDX 1/2 PLN DLAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,371.81/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Straight
  • Hub Number
    XT45
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)