Motion
36X63 CR DR XT80 MDX 1/2 PLN

DODGE
36X63 CR DR XT80 MDX 1/2 PLN

Mine Duty Drum - Crown Face, 36 in Dia., 63 in Face Width
Mi Item #13473312
MFR #36X63 CR DR XT80 MDX 1/2 PLN
Price$23,693.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
36X63 CR DR XT80 MDX 1/2 PLN

Mine Duty Drum - Crown Face, 36 in Dia., 63 in Face Width
Mi Item #13473312
MFR #36X63 CR DR XT80 MDX 1/2 PLN

Mfr description
221025 36X63 CR DR XT80 MDX 1/2 PLN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,693.89/each

Specifications

Dimensions

  • Face Width  
    63 in
  • Pulley Diameter  
    36 in

Details

  • Face Type
    Crown
  • Hub Number
    XT80
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)