Motion
14X44 CR DR XT35 MDX 1" PLN LAG

DODGE
14X44 CR DR XT35 MDX 1" PLN LAG

Mine Duty Drum - Crown Face, 14 in Dia., 44 in Face Width
Mi Item #13473335
MFR #14X44 CR DR XT35 MDX 1" PLN LAG
Price$6,253.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X44 CR DR XT35 MDX 1" PLN LAG

Mine Duty Drum - Crown Face, 14 in Dia., 44 in Face Width
Mi Item #13473335
MFR #14X44 CR DR XT35 MDX 1" PLN LAG

Mfr description
298513 14X44 CR DR XT35 MDX 1" PLN LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,253.74/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)